Shop All Roller Chains
Tsubaki
Roller Chain, Conveyor, C2040 ANSI, 10 ft.
Mfr # C2040
Zoro # G1355182
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Conveyor
- Industry Chain Size C2040
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040
- Zoro # G1355182
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | C2040 |
Chain Length | 10 ft |
Chain Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Bushing Width | 0.312 in |
Overall Width | 0.717" |
Roller Dia. | 0.312" |
Hole Dia. | 0.142" |
ANSI Chain Size | C2040 |
Length | 10 ft. |
Overall Length | 10 ft |
Inside Width | 0.313 in |
Plate Height | 0.472 in |
Pin Outside Diameter | 0.156 in |
Weight Per Length | 0.34 lb/ft |
Roller Diameter | 5/16 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2040, Chain Overall Width 0.717 in, Roller Diameter 5/16 in, Tensile Strength 3,750 lbf, Pitch 1 in, Number of Strands 1, Inside Width 0.313 in, Series Conveyor, Working Load Limit 595 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-25-33)
- JET-LUBE Anti Seize Compound, Paste, 16 oz, Can (27003)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, Strt (202702-10-8S)
- TSUBAKI Rs16B Conn Link S/C Type (RS16BCL)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 10 ft. (50 TW 10)
- TSUBAKI Rs08B Riveted 10 Ft Long (RS08BRB)
- TSUBAKI Leaf Chain, Riveted, BL5 ANSI, 50 ft. (BL546)
- TSUBAKI Chain 10Ft 1/4In 0.13In 1/8In Cs 0.09In Pk, 25RB (25RB)
- TSUBAKI Roller Chain, Riveted, 35-2 ANSI, 10 ft. (35-2RIV)
- TSUBAKI Rs08B Conn Link Sc Type (RS08BCL)
- Tsubaki Roller Chains