Shop All Chain Links
Tsubaki
Roller Chain Connecting Link#60NP, PK5
Mfr # 60NP C/L
Zoro # G1653994
product price: $50.65
/pk 5, $10.13/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60NP C/L
- Zoro # G1653994
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Inside Pin Dia. | 0.234 in |
ANSI Chain Size | 60NP |
Plate Height | 39/64 in, 23/32 in |
Pin Outside Diameter | 15/64 in |
Inside Width | 1/2 in |
Roller Diameter | 15/32 in |
Chain Overall Width | 1 3/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/32 in, Chain Number 60, Roller Diameter 15/32 in, Finish Nickel Plated, Pitch 3/4 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 1/2 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 39/64 in, 23/32 in, Plate Thickness 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Reducer Bushing, 1/4" MNPTx1/8" FNPT (S-650)
- DAYTON Vibrator Motor, 1/200 HP, 1550 RPM, 115 V (71732461M)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/8 Inch Male NPT (CH421B)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F718-30-B5-G)
- TSUBAKI Roller Link, Double Pitch (C2102HRL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Connecting Roller Link, Standard (80NEPCL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #160 (160 ROLLER LINK)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Offset Link (40-1HP OSL)
- Tsubaki Chains & Chain Sprockets