Shop All Chain Links
Tsubaki
Roller Chain Connecting Link#50NP, PK5
Mfr # 50NP C/L
Zoro # G1832704
product price: $41.19
/pk 5, $8.24/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 50
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50NP C/L
- Zoro # G1832704
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Inside Pin Dia. | 0.2 in |
ANSI Chain Size | 50NP |
Plate Height | 33/64 in, 19/32 in |
Chain Overall Width | 7/8 in |
Inside Width | 3/8 in |
Pin Outside Diameter | 13/64 in |
Roller Diameter | 25/64 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number 50, Roller Diameter 25/64 in, Finish Nickel Plated, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 33/64 in, 19/32 in, Plate Thickness 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 162412, 1in Bore, Open (HJ-162412)
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL08)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #6 Port 9/16-18 90 Deg, 750107 (750107)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291208SS)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60ASSK1CL)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL623CL)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2060HA1CL)
- Tsubaki Chains & Chain Sprockets