Shop All Chain Links
Tsubaki
Roller Chain Connecting Link#40SS, PK5
Mfr # 40SS C/L
Zoro # G1674181
product price: $54.29
/pk 5, $10.86/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40SS C/L
- Zoro # G1674181
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
ANSI Chain Size | 40SS |
Inside Pin Dia. | 0.156 in |
Pin Outside Diameter | 5/32 in |
Inside Width | 5/16 in |
Plate Height | 15/32 in |
Chain Overall Width | 23/32 in |
Roller Diameter | 19/64 in |
Description
Connecting Link, Chain Construction Cottered Pin, Material Stainless Steel, Chain Overall Width 23/32 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 5/16 in, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -270 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCV8)
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT4)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F169)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL623CL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40D1CL)
- Tsubaki Chains & Chain Sprockets