Shop All Chain Links
Tsubaki
Roller Chain Connecting Link#40NP, PK5
Mfr # 40NP C/L
Zoro # G1835312
original price:
$25.25
14% off
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40NP C/L
- Zoro # G1835312
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Inside Pin Dia. | 0.156 in |
ANSI Chain Size | 40NP |
Inside Width | 5/16 in |
Roller Diameter | 19/64 in |
Pin Outside Diameter | 5/32 in |
Plate Height | 13/32 in, 15/32 in |
Chain Overall Width | 23/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 40, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Plate Height 13/32 in, 15/32 in, Plate Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod. (297079)
- ENERPAC FZ1616, High Pressure Fitting, Street Elbow, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Male (FZ1616)
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Hand Pump Kit (10508HC)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HASD1CL)
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- Tsubaki Chain Links