Shop All Roller Chains
Tsubaki
Roller Chain, British, 10B ANSI, 10 ft.
Mfr # RS10BSS
Zoro # G8798535
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type British Standard
- Industry Chain Size 10B
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # RS10BSS
- Zoro # G8798535
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 10B |
Chain Length | 10 ft |
Chain Overall Width | 0.57 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.38 in |
Outside Pin Dia. | 0.2 in |
Overall Width | 0.819" |
Roller Dia. | 0.400" |
Roller Link Plate Height | 0.579 in |
ANSI Chain Size | 10B |
Pin Length | 0.819 in |
Length | 10 ft. |
Inside Pin Dia. | 0.2 in |
Pin Outside Diameter | 0.2 in |
Weight Per Length | 0.64 lb/ft |
Overall Length | 10 ft |
Plate Height | 0.579 in |
Roller Diameter | 13/32 in |
Inside Width | 0.38 in |
Pin Hole Diameter | 0.2 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 10B, Chain Overall Width 0.57 in, Roller Diameter 13/32 in, Tensile Strength 3,190 lbf, Pitch 5/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.38 in, Series SS, Working Load Limit 148 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- NTN R4LLB 5K, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Sealed (R4LLB 5K)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (455S)
- TRIM Coolant, 1 gal, Can (C270/1G)
- TSUBAKI Chain Rlr No 60 10Ft 1980Lb Riveted Cs Pk, 60RB (60RB)
- TSUBAKI Rs12B Conn Link Sc Type (RS12BCL)
- TSUBAKI Chain Atch 10Ft 3/4In 0.469In 1/2In Cs 1 Pk, 60A12LRB (60A12LRB)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL844RB)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- TSUBAKI Chain Rlr No 50 10Ft 1430Lb Riveted Cs Pk, 50RB (50RB)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- Tsubaki Chains & Chain Sprockets