Shop All Roller Chains
Tsubaki
Roller Chain, British, 08B ANSI, 10 ft.
Mfr # RS08BRB
Zoro # G1720424
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type British Standard
- Industry Chain Size 08B
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # RS08BRB
- Zoro # G1720424
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 08B |
Chain Length | 10 ft |
Chain Overall Width | 0.724 in |
Chain Roller Dia. | 0.335 in |
Roller Bushing Width | 0.305 in |
Roller Dia. | 0.335" |
Outside Pin Dia. | 0.175 in |
Roller Link Plate Height | 0.465 in |
Inside Pin Dia. | 0.175 in |
Overall Width | 0.724" |
Length | 10 ft. |
Pin Length | 0.724 in |
ANSI Chain Size | 08B |
Pin Outside Diameter | 0.175 in |
Weight Per Length | 0.47 lb/ft |
Pin Hole Diameter | 0.175 in |
Roller Diameter | 21/64 in |
Plate Height | 0.465 in |
Inside Width | 0.305 in |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 08B, Chain Overall Width 0.724 in, Roller Diameter 21/64 in, Tensile Strength 4,410 lbf, Pitch 1/2 in, Application Centrifugal Blowers, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.305 in, Series British Standard, Working Load Limit 854 lb, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4Q)
- GATES PowerGrip Timing Belts, 420L050 (420L050)
- DAYTON A95 V-Belt, 97" Outside Length, 1/2" Top Width, 1 Ribs (6L196)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50PSR01.00)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- TSUBAKI 60 Conn Link (Sc Type) (60CL)
- TSUBAKI 60-2 Conn Link(Sc Type) (60-2CL)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL844RB)
- TSUBAKI Roller Chain, Conveyor, C2080HP ANSI, 10 ft (C2080HPB)
- TSUBAKI 10FT 1/2IN SINGLE ROLLER CHAIN (RS40-1-RP)
- TSUBAKI Chain Multi-Strd 10Ft 3/4In 15/32In Cs 2 Pk, 60-2RB (60-2RB)
- Tsubaki Chains & Chain Sprockets