Shop All Roller Chains
Tsubaki
Roller Chain, British, 06B ANSI, 10 ft.
Mfr # RF06BSS
Zoro # G8798517
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type British Standard
- Industry Chain Size 06B
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # RF06BSS
- Zoro # G8798517
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 06B |
Chain Length | 10 ft |
Chain Overall Width | 0.551 in |
Chain Roller Dia. | 0.25 in |
Roller Bushing Width | 0.225 in |
Roller Dia. | 0.250" |
Outside Pin Dia. | 0.129 in |
ANSI Chain Size | 06B |
Inside Pin Dia. | 0.129 in |
Pin Length | 0.551 in |
Overall Width | 0.551" |
Length | 10 ft. |
Roller Link Plate Height | 0.323 in |
Plate Height | 0.325 in |
Inside Width | 0.225 in |
Weight Per Length | 0.26 lb/ft |
Pin Hole Diameter | 0.129 in |
Pin Outside Diameter | 0.129 in |
Overall Length | 10 ft |
Roller Diameter | 1/4 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 06B, Chain Overall Width 0.551 in, Roller Diameter 1/4 in, Tensile Strength 1,430 lbf, Pitch 3/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.225 in, Series SS, Working Load Limit 57 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- HYDAC 0110 R 010 BN4HC Size 0110, 10 Micron Filter Element for Return Line Filters (0110 R 010 BN4HC)
- DODGE B71 BELT DRIVE COMPONENTS (107688)
- INTERSTATE PNEUMATICS 1/4-Inch Female Automotive T-Style Recapper Plug (CPA4VT2)
- TSUBAKI 60 Conn Link (Sc Type) (60CL)
- TSUBAKI Chain Conveyor 10Ft 1In 0.312In 0.313In Pk, C2040ASD32LRB (C2040ASD32LRB)
- TSUBAKI 80Ss "304" Riveted 10Ft (80SSRB)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- TSUBAKI Roller Chain, Heavy Series, 60H ANSI, 10 ft (60HRB)
- TSUBAKI 60-2 Offset Link (60-2OL)
- POWERDRIVE Coupling Chain, 60 (C60-20)
- Tsubaki Chains & Chain Sprockets