Shop All Roller Chains
Tsubaki
Roller Chain, British, 06B ANSI, 10 ft.
Mfr # RF06BRB
Zoro # G0789686
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type British Standard
- Industry Chain Size 06B
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # RF06BRB
- Zoro # G0789686
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 06B |
Chain Length | 10 ft |
Chain Overall Width | 0.551 in |
Chain Roller Dia. | 0.25 in |
Roller Bushing Width | 0.225 in |
Roller Dia. | 0.250" |
Roller Link Plate Height | 0.323 in |
Pin Length | 0.551 in |
Overall Width | 0.551" |
ANSI Chain Size | 06B |
Outside Pin Dia. | 0.129 in |
Length | 10 ft. |
Inside Pin Dia. | 0.129 in |
Plate Height | 0.323 in |
Pin Hole Diameter | 0.129 in |
Overall Length | 10 ft |
Weight Per Length | 0.26 lb/ft |
Pin Outside Diameter | 0.129 in |
Roller Diameter | 1/4 in |
Inside Width | 0.225 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 06B, Chain Overall Width 0.551 in, Roller Diameter 1/4 in, Tensile Strength 2,310 lbf, Pitch 3/8 in, Application Centrifugal Blowers, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.225 in, Series British Standard, Working Load Limit 438 lb, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight 1/2 in Hose I.D, 1/2"-14 Thread (5A255)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3V670)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M2C)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 50 ft. (BL844)
- TSUBAKI Roller Chain, Riveted, 60NP ANSI, 10 ft. (60NP)
- TSUBAKI Roller Chain, Conveyor, C2060H ANSI, 10 ft. (C2060H)
- TSUBAKI Roller Chain, Lambda, 40LAM ANSI, 10 ft. (40LAMRB)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- TSUBAKI Rs16B Offset Link (RS16BOL)
- SENQCIA HI-MAX C2080H Cl Cp Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080HMCL)
- Tsubaki Roller Chains