Shop All Keyless Bushings
Tsubaki
Power Lock(R) KE Series, Dia 1.500 In
Mfr # PL1HKE
Zoro # G0874912
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 1/2 in
- Outside Dia. (In.) 2.5625
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL1HKE
- Zoro # G0874912
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/2 in |
Outside Dia. (In.) | 2.5625 |
Overall Length | 1.26 in |
Overall Length (In.) | 1.260 |
Shaft Dia. (In.) | 1.5000 |
Bolt Size | M6 x 25 |
Outside Dia. | 2.563 in |
Outside Dia. Tolerance | +.0018 in |
Shaft Dia. Tolerance | -0.0015 in |
Screw Thread Size | M6 x 25 |
For Bore Diameter | 1 1/2 in |
Outside Diameter | 2 9/16 in |
Overall Width | 1.26 in |
Outside Diameter Tolerance | +.0018 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 2 9/16 in, Overall Width 1.26 in, System of Measurement Inch, Hub Contact Pressure 18,116 psi, Maximum Transmitted Torque 682 ft-lb, Outside Diameter Tolerance +.0018 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5K565)
- BESTORQ Aftermarket replacement for 31748 Woods 9204 CA belt, B126K (B126K)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- DYNABRADE Tension Arm (40361)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- Tsubaki Bushings