Shop All Keyless Bushings
Tsubaki
Power Lock(R) KE Series, Dia 1.250 In
Mfr # PL1DKE
Zoro # G2490223
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 1/4 in
- Outside Dia. (In.) 2.125
- Overall Length 1.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # PL1DKE
- Zoro # G2490223
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/4 in |
Outside Dia. (In.) | 2.125 |
Overall Length | 1.102 in |
Shaft Dia. (In.) | 1.2500 |
Outside Dia. | 2.125 in |
Overall Length (In.) | 1.102 |
Bolt Size | M5 x 20 |
Outside Dia. Tolerance | +.0018 in |
Shaft Dia. Tolerance | -0.0015 in |
Overall Width | 1.102 in |
Outside Diameter Tolerance | +.0018 in |
For Bore Diameter | 1 1/4 in |
Outside Diameter | 2 1/8 in |
Screw Thread Size | M5 x 20 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 2 1/8 in, Overall Width 1.102 in, System of Measurement Inch, Hub Contact Pressure 16,957 psi, Maximum Transmitted Torque 402 ft-lb, Outside Diameter Tolerance +.0018 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AC Drive Communication Card, Ethernet IP (OPTCQ)
- PT COUPLING 2" Id Punch-Lok Clamps, 3/8" Wide, 100PK (P100316)
- LEESON 50 Hz Motor, 3/4 HP, 1425,110/220v, 56, TEFC (113910.00)
- GAST Piston Air Compressor, 1/2 HP, 115/230VAC (87R555-V101-N470X)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- Tsubaki Bushings