Shop All Keyless Bushings
Tsubaki
Power Lock(R) KE Series, Dia 1.125 In
Mfr # PL1BKE
Zoro # G0765344
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 1/8 in
- Outside Dia. (In.) 2.000
- Overall Length 1.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # PL1BKE
- Zoro # G0765344
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/8 in |
Outside Dia. (In.) | 2.000 |
Overall Length | 1.102 in |
Outside Dia. | 2.0 in |
Outside Dia. Tolerance | +0.0015 in |
Shaft Dia. (In.) | 1.1250 |
Shaft Dia. Tolerance | -0.0013 in |
Bolt Size | M5 x 20 |
Overall Length (In.) | 1.102 |
Outside Diameter Tolerance | +0.0015 in |
For Bore Diameter | 1 1/8 in |
Overall Width | 1.102 in |
Outside Diameter | 2 in |
Screw Thread Size | M5 x 20 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 1/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 2 in, Overall Width 1.102 in, System of Measurement Inch, Hub Contact Pressure 16,377 psi, Maximum Transmitted Torque 326 ft-lb, Outside Diameter Tolerance +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Reservoir Breather (500205901143)
- LINCOLN INDUSTRIAL Lincoln Industrial G212 12 Inch Flex Hose Extension .13Npt For Hand Operated Grease Gun (LNG212)
- LEESON 3-Phase Washdown Brake Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (116466.00)
- LUCAS OIL Products Red ""N"" Tacky Multi-Purpose Grease 11 oz (11025)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- Tsubaki Keyless Bushings