Shop All Keyless Bushings
Tsubaki
Power Lock(R) FL Series, Dia 2.4375 In
Mfr # PL2GFL
Zoro # G1481304
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 2 7/16 in
- Outside Dia. (In.) 3.740
- Overall Length 1.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL2GFL
- Zoro # G1481304
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 7/16 in |
Outside Dia. (In.) | 3.740 |
Overall Length | 1.37 in |
Overall Length (In.) | 1.370 |
Shaft Dia. Tolerance | -0.0018 in |
Shaft Dia. (In.) | 2.4375 |
Bolt Size | M8 x 22 |
Outside Dia. | 3.74 in |
Outside Dia. Tolerance | +0.0018 in |
Outside Diameter | 3 47/64 in |
Overall Width | 1.37 in |
For Bore Diameter | 2 7/16 in |
Outside Diameter Tolerance | +0.0018 in |
Screw Thread Size | M8 x 22 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 3 47/64 in, Overall Width 1.37 in, System of Measurement Inch, Hub Contact Pressure 22,860 psi, Maximum Transmitted Torque 2,728 ft-lb, Outside Diameter Tolerance +0.0018 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LIQUID DISPENSER (74001204B-ALV)
- LEGACY Flexzilla 5/8X25 Swivel Grip Garden Hose (LEGHFZG525YWS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40BS28H X 1)
- WOLVERINE Flow Control Valve, 1/2" FNPT, 0-8 gpm (W-1950-8)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- Tsubaki Keyless Bushings