Shop All Keyless Bushings
Tsubaki
Power Lock(R) FL Series, Dia 1.500 In
Mfr # PL1HFL
Zoro # G1928771
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 1/2 in
- Outside Dia. (In.) 2.559
- Overall Length 1.224 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL1HFL
- Zoro # G1928771
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/2 in |
Outside Dia. (In.) | 2.559 |
Overall Length | 1.224 in |
Shaft Dia. (In.) | 1.5000 |
Outside Dia. | 2.559 in |
Shaft Dia. Tolerance | -0.0015 in |
Overall Length (In.) | 1.224 |
Bolt Size | M6 x 18 |
Outside Dia. Tolerance | +0.0015 in |
Screw Thread Size | M6 x 18 |
Outside Diameter | 2 35/64 in |
Overall Width | 1.224 in |
Outside Diameter Tolerance | +0.0015 in |
For Bore Diameter | 1 1/2 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 2 35/64 in, Overall Width 1.224 in, System of Measurement Inch, Hub Contact Pressure 20,729 psi, Maximum Transmitted Torque 908 ft-lb, Outside Diameter Tolerance +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 120VAC (S5SS9A-1)
- CAMPBELL HAUSFELD Recoil Hose, Polyurethane, 25" (MP515200AV)
- REELCRAFT Hose, 50 ft. (601037-50)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- Tsubaki Bushings