Shop All Keyless Bushings
Tsubaki
Power Lock(R) FL Series, Dia 1.250 In
Mfr # PL1DFL
Zoro # G0983534
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 1/4 in
- Outside Dia. (In.) 2.362
- Overall Length 1.217 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # PL1DFL
- Zoro # G0983534
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/4 in |
Outside Dia. (In.) | 2.362 |
Overall Length | 1.217 in |
Overall Length (In.) | 1.217 |
Shaft Dia. (In.) | 1.2500 |
Bolt Size | M6 x 18 |
Outside Dia. | 2.362 in |
Shaft Dia. Tolerance | -0.0015 in |
Outside Dia. Tolerance | +0.0015 in |
Outside Diameter Tolerance | +0.0015 in |
Overall Width | 1.217 in |
Screw Thread Size | M6 x 18 |
Outside Diameter | 2 23/64 in |
For Bore Diameter | 1 1/4 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 2 23/64 in, Overall Width 1.217 in, System of Measurement Inch, Hub Contact Pressure 17,466 psi, Maximum Transmitted Torque 589 ft-lb, Outside Diameter Tolerance +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL85)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56HC (48ZJ93)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- Tsubaki Keyless Bushings