Shop All Keyless Bushings
Tsubaki
Power Lock(R) FL Series, Dia 1.125 In
Mfr # PL1BFL
Zoro # G2198962
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 1/8 in
- Outside Dia. (In.) 2.165
- Overall Length 1.126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # PL1BFL
- Zoro # G2198962
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/8 in |
Outside Dia. (In.) | 2.165 |
Overall Length | 1.126 in |
Shaft Dia. Tolerance | -0.0013 in |
Outside Dia. Tolerance | +0.0013 in |
Outside Dia. | 2.165 in |
Bolt Size | M6 x 18 |
Shaft Dia. (In.) | 1.1250 |
Overall Length (In.) | 1.126 |
Outside Diameter Tolerance | +0.0013 in |
Overall Width | 1.126 in |
Outside Diameter | 2 5/32 in |
Screw Thread Size | M6 x 18 |
For Bore Diameter | 1 1/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 2 5/32 in, Overall Width 1.126 in, System of Measurement Inch, Hub Contact Pressure 17,621 psi, Maximum Transmitted Torque 454 ft-lb, Outside Diameter Tolerance +0.0013 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJCC33-14-A)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-115 RESALE (123357 1-15/16 SCM INS)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 8-gal 1-HP Only 60 db (CAT-8010)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- Tsubaki Keyless Bushings