Shop All Keyless Bushings
Tsubaki
Power Lock(R) FL Series, Dia 1.000 In
Mfr # PL1FL
Zoro # G1287395
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 in
- Outside Dia. (In.) 1.9685
- Overall Length 1.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL1FL
- Zoro # G1287395
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 in |
Outside Dia. (In.) | 1.9685 |
Overall Length | 1.094 in |
Shaft Dia. (In.) | 1.0000 |
Shaft Dia. Tolerance | -0.0013 in |
Overall Length (In.) | 1.094 |
Outside Dia. | 1.969 in |
Bolt Size | M6 x 18 |
Outside Dia. Tolerance | +0.0013 in |
For Bore Diameter | 1 in |
Outside Diameter | 1 31/32 in |
Outside Diameter Tolerance | +0.0013 in |
Screw Thread Size | M6 x 18 |
Overall Width | 1.094 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 1 31/32 in, Overall Width 1.094 in, System of Measurement Inch, Hub Contact Pressure 16,099 psi, Maximum Transmitted Torque 336 ft-lb, Outside Diameter Tolerance +0.0013 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Polyurethane Tubing, 100', 1/4" OD, Blue, Pur95A (1422-04-BL)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (288-307)
- FAFNIR Double Row Angular Contact Ball Bearing, #5202K (5202K)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.6250 In (6410063)
- Tsubaki Keyless Bushings