Shop All Keyless Bushings
Tsubaki
Power Lock(R), Dia 3.4375 In
Mfr # PL3G
Zoro # G1059475
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 3 7/16 in
- Outside Dia. (In.) 5.118
- Overall Length 1.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # PL3G
- Zoro # G1059475
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3 7/16 in |
Outside Dia. (In.) | 5.118 |
Overall Length | 1.102 in |
Shaft Dia. (In.) | 3.4375 |
Outside Dia. Tolerance | +0.0021 in |
Overall Length (In.) | 1.1020 |
Bolt Size | M10 x 25 |
Shaft Dia. Tolerance | -0.0021 in |
Outside Dia. | 5.118 in |
Screw Thread Size | M10 x 25 |
Outside Diameter Tolerance | +0.0021 in |
Overall Width | 1.102 in |
Outside Diameter | 5 7/64 in |
For Bore Diameter | 3 7/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 3 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 5 7/64 in, Overall Width 1.102 in, System of Measurement Inch, Hub Contact Pressure 17,920 psi, Maximum Transmitted Torque 4,846 ft-lb, Outside Diameter Tolerance +0.0021 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F058437, 10 micron, Outside-In (MF0066083)
- CLIMAX METAL PRODUCTS ISTC-037-16 One-Piece Threaded Clamping Collar (ISTC-037-16)
- DDS Shaft Seal, 27 x 37 x 7 mm., TC, Nitrile Rubber (27377TC)
- ZEELINE 19V Battery Charger for 912-19 Grease Gun Lithium (91202-19L)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- Tsubaki Bushings