Shop All Keyless Bushings
Tsubaki
Power Lock(R), Dia 2.4375 In
Mfr # PL2G
Zoro # G2146137
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 2 7/16 in
- Outside Dia. (In.) 3.740
- Overall Length 0.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # PL2G
- Zoro # G2146137
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 7/16 in |
Outside Dia. (In.) | 3.740 |
Overall Length | 0.945 in |
Shaft Dia. Tolerance | -0.0018 in |
Shaft Dia. (In.) | 2.4375 |
Overall Length (In.) | 0.9450 |
Outside Dia. Tolerance | +0.0018 in |
Outside Dia. | 3.74 in |
Bolt Size | M8 x 22 |
Outside Diameter Tolerance | +0.0018 in |
Screw Thread Size | M8 x 22 |
Outside Diameter | 3 47/64 in |
For Bore Diameter | 2 7/16 in |
Overall Width | 0.945 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 3 47/64 in, Overall Width 0.945 in, System of Measurement Inch, Hub Contact Pressure 18,340 psi, Maximum Transmitted Torque 2,170 ft-lb, Outside Diameter Tolerance +0.0018 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pneumatic Hand Valve - 5 Port 4 Way 2 Position - 1/4 Inch NPT (CVH7048)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF7)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QP-5)
- PARKER Motor For A Hydrualic Filter Cart (941766)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- Tsubaki Bushings