Shop All Keyless Bushings
Tsubaki
Power Lock(R), Dia 1.9375 In
Mfr # PL1R
Zoro # G2217433
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 15/16 in
- Outside Dia. (In.) 3.150
- Overall Length 0.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # PL1R
- Zoro # G2217433
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 15/16 in |
Outside Dia. (In.) | 3.150 |
Overall Length | 0.945 in |
Outside Dia. | 3.15 in |
Shaft Dia. Tolerance | -0.0015 in |
Shaft Dia. (In.) | 1.9375 |
Outside Dia. Tolerance | +0.0015 in |
Bolt Size | M8 x 22 |
Overall Length (In.) | 0.9450 |
For Bore Diameter | 1 15/16 in |
Screw Thread Size | M8 x 22 |
Overall Width | 0.945 in |
Outside Diameter | 3 9/64 in |
Outside Diameter Tolerance | +0.0015 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 3 9/64 in, Overall Width 0.945 in, System of Measurement Inch, Hub Contact Pressure 16,350 psi, Maximum Transmitted Torque 1,287 ft-lb, Outside Diameter Tolerance +0.0015 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 1 x 42in PL, T112 (420L100)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- ZORO SELECT Grease Fitting, Str, M8-1.25, PK10 (GFD2114)
- PARKER Bleed Valve, 316 Stainless Steel (BV10N4-C0)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- Tsubaki Bushings