Shop All Keyless Bushings
Tsubaki
Power Lock(R), Dia 1.750 In
Mfr # PL1L
Zoro # G2654285
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 3/4 in
- Outside Dia. (In.) 2.953
- Overall Length 0.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL1L
- Zoro # G2654285
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/4 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 0.945 in |
Shaft Dia. (In.) | 1.7500 |
Overall Length (In.) | 0.9450 |
Outside Dia. Tolerance | +0.0015 in |
Outside Dia. | 2.953 in |
Shaft Dia. Tolerance | -0.0015 in |
Bolt Size | M8 x 22 |
Screw Thread Size | M8 x 22 |
Outside Diameter | 2 15/16 in |
Outside Diameter Tolerance | +0.0015 in |
Overall Width | 0.945 in |
For Bore Diameter | 1 3/4 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 2 15/16 in, Overall Width 0.945 in, System of Measurement Inch, Hub Contact Pressure 17,490 psi, Maximum Transmitted Torque 1,164 ft-lb, Outside Diameter Tolerance +0.0015 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber (38587TC)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- MI-T-M Garden Filter, 1/2M x 3/4F, with Bypass (19-0207)
- DYNABRADE Front, Bearing Plate W/Offset C Bore (59137)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- Tsubaki Bushings