Shop All Keyless Bushings
Tsubaki
Power Lock(R), Dia 1.250 In
Mfr # PL1D
Zoro # G1440722
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 1/4 in
- Outside Dia. (In.) 2.362
- Overall Length 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # PL1D
- Zoro # G1440722
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/4 in |
Outside Dia. (In.) | 2.362 |
Overall Length | 0.787 in |
Overall Length (In.) | 0.7870 |
Outside Dia. Tolerance | +0.0015 in |
Shaft Dia. (In.) | 1.2500 |
Outside Dia. | 2.362 in |
Shaft Dia. Tolerance | -0.0015 in |
Bolt Size | M6 x 18 |
Outside Diameter | 2 23/64 in |
Overall Width | 0.787 in |
Outside Diameter Tolerance | +0.0015 in |
Screw Thread Size | M6 x 18 |
For Bore Diameter | 1 1/4 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 2 23/64 in, Overall Width 0.787 in, System of Measurement Inch, Hub Contact Pressure 15,360 psi, Maximum Transmitted Torque 499 ft-lb, Outside Diameter Tolerance +0.0015 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Gear Pump, 0.427 cu in/rev, 4000 PSI Max (1850226)
- SUPER LUBE 30 lb Pail White (92030)
- PARKER GRESEN Hydraulic Check Valve, 1/2 In (LO-50-D)
- DAYTON Pillow Block, 1.000 In Bore, 2.813 In L (2CNN3)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- Tsubaki Bushings