Shop All Keyless Bushings
Tsubaki
Power Lock(R), Dia 1.1875 In
Mfr # PL1C
Zoro # G3037702
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 3/16 in
- Outside Dia. (In.) 2.159
- Overall Length 0.819 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # PL1C
- Zoro # G3037702
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/16 in |
Outside Dia. (In.) | 2.159 |
Overall Length | 0.819 in |
Bolt Size | M6 x 18 |
Shaft Dia. (In.) | 1.1875 |
Shaft Dia. Tolerance | -0.0015 in |
Overall Length (In.) | 0.8190 |
Outside Dia. | 2.159 in |
Outside Dia. Tolerance | +0.0015 in |
Overall Width | 0.819 in |
Outside Diameter | 2 5/32 in |
Outside Diameter Tolerance | +0.0015 in |
Screw Thread Size | M6 x 18 |
For Bore Diameter | 1 3/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 2 5/32 in, Overall Width 0.819 in, System of Measurement Inch, Hub Contact Pressure 13,370 psi, Maximum Transmitted Torque 376 ft-lb, Outside Diameter Tolerance +0.0015 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- CARLISLE RBX144-4 Gold-Ribbon Cog-Band (RBX144-4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth (35BS15H X 5/8)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- Tsubaki Keyless Bushings