Shop All Keyless Bushings
Tsubaki
Power Lock(R), Dia 1.00 In
Mfr # PL1
Zoro # G2936333
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 in
- Outside Dia. (In.) 1.969
- Overall Length 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL1
- Zoro # G2936333
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 in |
Outside Dia. (In.) | 1.969 |
Overall Length | 0.787 in |
Outside Dia. Tolerance | +0.0013 in |
Bolt Size | M6 x 18 |
Overall Length (In.) | 0.7870 |
Outside Dia. | 1.969 in |
Shaft Dia. (In.) | 1.0000 |
Shaft Dia. Tolerance | -0.0013 in |
For Bore Diameter | 1 in |
Overall Width | 0.787 in |
Outside Diameter Tolerance | +0.0013 in |
Outside Diameter | 1 31/32 in |
Screw Thread Size | M6 x 18 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 1 31/32 in, Overall Width 0.787 in, System of Measurement Inch, Hub Contact Pressure 14,650 psi, Maximum Transmitted Torque 318 ft-lb, Outside Diameter Tolerance +0.0013 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Anti-Seize, 16 oz, Nickel, Brush Top (SL35913)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (5642)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- LEESON Washdown Motor, Face/Base, 10-7/8 in. L (112527.00)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- Tsubaki Bushings