Shop All Keyless Bushings
Tsubaki
Power Lock(R) AD Series, Dia 2.000 In
Mfr # PL2AD
Zoro # G2745513
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 2 in
- Outside Dia. (In.) 3.346
- Overall Length 2.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL2AD
- Zoro # G2745513
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 in |
Outside Dia. (In.) | 3.346 |
Overall Length | 2.52 in |
Outside Dia. | 3.346 in |
Outside Dia. Tolerance | +.0018 in |
Bolt Size | M8 x 50 |
Shaft Dia. (In.) | 2.0000 |
Overall Length (In.) | 2.520 |
Shaft Dia. Tolerance | -0.0018 in |
Screw Thread Size | M8 x 50 |
Outside Diameter Tolerance | +.0018 in |
Outside Diameter | 3 11/32 in |
For Bore Diameter | 2 in |
Overall Width | 2.52 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 3 11/32 in, Overall Width 2.52 in, System of Measurement Inch, Hub Contact Pressure 13,779 psi, Maximum Transmitted Torque 3,141 ft-lb, Outside Diameter Tolerance +.0018 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Portable Grease Pump, 120 lb./16 gal, 50:1 (6917)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (EP101408)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug JIC 37deg Flare Kit 64 PCS (KIT-CAPPLGJIC64)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX7)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- Tsubaki Keyless Bushings