Shop All Keyless Bushings
Tsubaki
Power Lock(R) AD Series, Dia 1.9375 In
Mfr # PL1RAD
Zoro # G1476151
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 15/16 in
- Outside Dia. (In.) 3.150
- Overall Length 2.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL1RAD
- Zoro # G1476151
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 15/16 in |
Outside Dia. (In.) | 3.150 |
Overall Length | 2.52 in |
Bolt Size | M8 x 50 |
Shaft Dia. Tolerance | -0.0015 in |
Overall Length (In.) | 2.520 |
Shaft Dia. (In.) | 1.9375 |
Outside Dia. | 3.15 in |
Outside Dia. Tolerance | +.0015 in |
Screw Thread Size | M8 x 50 |
Outside Diameter | 3 9/64 in |
For Bore Diameter | 1 15/16 in |
Outside Diameter Tolerance | +.0015 in |
Overall Width | 2.52 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 3 9/64 in, Overall Width 2.52 in, System of Measurement Inch, Hub Contact Pressure 14,649 psi, Maximum Transmitted Torque 3,057 ft-lb, Outside Diameter Tolerance +.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Acme Threaded Collar, Trap Thread, M20x4, Stainless Steel, OD 40mm (AMTCL-20-4-SS)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- NTN Radial Bearing, Double Seal, 12mm Bore (6301LLUC3/L627)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- Tsubaki Keyless Bushings