Shop All Speed Reducers
Tsubaki
Power Lock AE, PL070X110AE
Mfr # PL070X110AE
Zoro # G4601868
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL070X110AE
- Zoro # G4601868
- UPC # 97039690517
- Country of Origin China
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 70 MFD, 440V, Round (6FLR8)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2DAM8)
- PRIMEFIT 6 Ball ARO Coupler Brass 1/4" x 1/4" Male NPT 10PCS (AC1414MB6-B10-P)
- FESTO Semi-Rotary Drive DAPS-0030-090-R-F04 (DAPS-0030-090-R-F04)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.50)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- Tsubaki Gear Drives & Speed Reducers