Shop All Chain Links
Tsubaki
Offset Roller Link, Standard, PK5
Mfr # 60NEPOL
Zoro # G0400461
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60
- Chain Link Material Coated Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60NEPOL
- Zoro # G0400461
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Overall Width (In.) | 1.087 |
Roller Dia. (In.) | 0.469 |
Inside Pin Dia. | 0.234 in |
Pin Length | 1.087 in |
Roller Link Plate Height | 0.713 in |
Width Between Roller Link Plates | 0.5 in |
Width Between Roller Link Plates (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.234 |
Pin Length (In.) | 1.087 |
Roller Link Plate Height (In.) | 0.713 |
ANSI Chain Size | 60 |
Outside Pin Dia. | 0.234 in |
Length (In.) | 0.750 |
Roller Diameter | 15/32 in |
Inside Width | 1/2 in |
Plate Height | 39/64 in, 23/32 in |
Chain Overall Width | 1 3/32 in |
Pin Outside Diameter | 15/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/32 in, Chain Number 60, Roller Diameter 15/32 in, Finish Coated, Pitch 3/4 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 39/64 in, 23/32 in, Plate Thickness 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-80-250-PPVA-N3 (DSBC-80-250-PPVA-N3)
- TIMKEN TIM-M12610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, M12610 (M12610)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-43 CXU (MPD-43 CXU)
- NATIONAL Small Bore Inch Seal, 321412 (321412)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA1CL)
- TSUBAKI Connecting Link, Lambda Double Pitch (C2060HLSK1CL)
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 (40NP C/L)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- TSUBAKI Connecting Roller Link, Standard (80NEPCL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (50NPA1CL)
- TSUBAKI Offset Roller Link, Standard (80SSOL)
- Tsubaki Chains & Chain Sprockets