Shop All Chain Links
Tsubaki
Offset Roller Link, Standard, PK5
Mfr # 25SSOL
Zoro # G1242543
original price:
$91.67
23% off
new price: $69.89
/pk 5, $13.98/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 25
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 1/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 25SSOL
- Zoro # G1242543
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 25 |
Chain Link Overall Width | 0.339 in |
ANSI Chain Size | 25 |
Roller Link Plate Height | 0.23 in |
Roller Link Plate Height (In.) | 0.230 |
Pin Length | 0.339 in |
Width Between Roller Link Plates | 0.125 in |
Outside Pin Dia. (In.) | 0.091 |
Pin Length (In.) | 0.339 |
Overall Width (In.) | 0.339 |
Length (In.) | 0.250 |
Inside Pin Dia. | 0.091 in |
Width Between Roller Link Plates (In.) | 0.125 |
Roller Dia. (In.) | Rollerless |
Outside Pin Dia. | 0.091 in |
Chain Overall Width | 11/32 in |
Inside Width | 1/8 in |
Plate Height | 15/64 in |
Roller Diameter | 1/8 in |
Pin Outside Diameter | 3/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 11/32 in, Chain Number 25, Roller Diameter 1/8 in, Finish Plain, Pitch 1/4 in, Link Type Offset, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 1/8 in, Lubrication SAE 10 to SAE 50, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -270 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 3/32 in, Plate Height 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Unit Bearing (4T-CR1-0868)
- ZORO SELECT Hose Clamp, 2-3/8 to 3-1/2 In, SAE 48, PK10 (360030048070)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB162412)
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A15)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2050A1CL)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35SK1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H OFFSET LINK)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- Tsubaki Chains & Chain Sprockets