Shop All Chain Links
Tsubaki
Offset Roller Link, Standard
Mfr # C2040NEPOL
Zoro # G0840314
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Conveyor
- Industry Chain Size C2040
- Chain Link Material Coated Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040NEPOL
- Zoro # G0840314
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Link Plate Height | 0.472 in |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates | 0.312 in |
Inside Pin Dia. | 0.156 in |
Width Between Roller Link Plates (In.) | 0.312 |
Pin Length | 0.705 in |
Overall Width (In.) | 0.717 |
Pin Length (In.) | 0.705 |
Outside Pin Dia. (In.) | 0.156 |
Length (In.) | 1.000 |
ANSI Chain Size | C2040 |
Roller Dia. (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.472 |
Roller Diameter | 19/64 in |
Chain Overall Width | 45/64 in |
Plate Height | 15/32 in |
Inside Width | 5/16 in |
Pin Outside Diameter | 5/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 45/64 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Coated, Pitch 1 in, Link Type Offset, Number of Strands 1, Application Conveyors, Heavy Series No, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Pitch Type Double Pitch, Plate Height 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease (PG5P3)
- MASTER PNEUMATIC RELIEF VALVE 1/4 (RV56-2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (DPEP030408)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6201ZE C3)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040ASSK2RL)
- TSUBAKI Connecting Roller Link, Standard (80SSCL)
- TRITAN Riveted Plated, Nickel Plate, Link (41-1NP CL)
- Tsubaki Chain Links