Shop All Chain Links
Tsubaki
Offset Roller Link, Standard
Mfr # 80NEPOL
Zoro # G0537205
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 80
- Chain Link Material Coated Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80NEPOL
- Zoro # G0537205
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Inside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Pin Length | 1.398 in |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.949 |
ANSI Chain Size | 80 |
Length (In.) | 1.000 |
Roller Link Plate Height | 0.949 in |
Pin Length (In.) | 1.398 |
Overall Width (In.) | 1.398 |
Width Between Roller Link Plates (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
Chain Overall Width | 1 25/64 in |
Plate Height | 13/16 in, 61/64 in |
Inside Width | 5/8 in |
Roller Diameter | 5/8 in |
Pin Outside Diameter | 5/16 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 25/64 in, Chain Number 80, Roller Diameter 5/8 in, Finish Coated, Pitch 1 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 5/16 in, Plate Height 13/16 in, 61/64 in, Plate Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lock Nut (PN5ZL19001G)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX560)
- TIMKEN TIM-18620, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18620 (18620)
- IFM Tie-Rod Cylinder Bracket, 5-11mm (E11797)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL644CL)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- DAYTON Ind Link Single Strand Pk5 (2YEC7)
- Tsubaki Chain Links