Shop All Chain Links
Tsubaki
Offset Roller Link, Heavy Series
Mfr # 80HOL
Zoro # G2221466
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Riveted
- Industry Chain Size 80H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80HOL
- Zoro # G2221466
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
Length (In.) | 1.000 |
Pin Length | 1.543 in |
Roller Link Plate Height (In.) | 0.949 |
Pin Length (In.) | 1.543 |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.949 in |
Overall Width (In.) | 1.543 |
Inside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Width Between Roller Link Plates (In.) | 0.625 |
ANSI Chain Size | 80H |
Roller Diameter | 5/8 in |
Pin Outside Diameter | 5/16 in |
Inside Width | 5/8 in |
Plate Height | 13/16 in, 61/64 in |
Chain Overall Width | 1 35/64 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 35/64 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Offset, Number of Strands 1, Application Heavy Load Situations, Heavy Series Yes, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 5/16 in, Plate Height 13/16 in, 61/64 in, Plate Thickness 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 (6001/C3)
- D&D 86" Outside Length, 5/8" Top Width, 1 Ribs (5LK860)
- PIX PIX, A75/4L770, V-Belt 1/2 X 77 (A75/4L770)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E679)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK1CL)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- Tsubaki Chains & Chain Sprockets