Shop All Chain Links
Tsubaki
Offset Roller Link, Double Pitch
Mfr # C2162HOL
Zoro # G1199773
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2162H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2162HOL
- Zoro # G1199773
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2162H |
Chain Link Overall Width | 2.851 in |
Chain Roller Dia. | 2.25 in |
Roller Link Plate Height (In.) | 1.870 |
Overall Width (In.) | 2.851 |
Roller Dia. (In.) | 2.250 |
Pin Length (In.) | 2.851 |
Length (In.) | 3.000 |
Outside Pin Dia. (In.) | 0.562 |
Outside Pin Dia. | 0.562 in |
Roller Link Plate Height | 1.87 in |
Pin Length | 2.851 in |
Width Between Roller Link Plates (In.) | 1.250 |
ANSI Chain Size | C2162H |
Inside Pin Dia. | 0.562 in |
Width Between Roller Link Plates | 1.25 in |
Chain Overall Width | 2 27/32 in |
Inside Width | 1 1/4 in |
Plate Height | 1 57/64 in |
Pin Outside Diameter | 9/16 in |
Roller Diameter | 2 1/4 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 27/32 in, Chain Number C2162, Roller Diameter 2 1/4 in, Pitch 4 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1 1/4 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-KV170-045P direct interchange for KELTEC-KV170-045P (ZX-KV170-045P)
- SMITH BEARING Track Roller, Yoke, Dia 3/4 In., V-Groove (VYR-3-3/4)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 12 Ft Long (PBS14-15CB2)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- Tsubaki Chain Links