Shop All Chain Links
Tsubaki
Offset Roller Link, Double Pitch
Mfr # C2160HOL
Zoro # G1311502
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2160H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2160HOL
- Zoro # G1311502
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2160H |
Chain Link Overall Width | 2.851 in |
Chain Roller Dia. | 1.125 in |
Pin Length | 2.851 in |
Length (In.) | 3.000 |
Roller Link Plate Height (In.) | 1.870 |
Outside Pin Dia. (In.) | 0.562 |
Overall Width (In.) | 2.851 |
Roller Link Plate Height | 1.87 in |
Inside Pin Dia. | 0.562 in |
Roller Dia. (In.) | 1.125 |
Outside Pin Dia. | 0.562 in |
ANSI Chain Size | C2160H |
Pin Length (In.) | 2.851 |
Width Between Roller Link Plates | 1.25 in |
Width Between Roller Link Plates (In.) | 1.250 |
Chain Overall Width | 2 27/32 in |
Pin Outside Diameter | 9/16 in |
Roller Diameter | 1 1/8 in |
Inside Width | 1 1/4 in |
Plate Height | 1 57/64 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 27/32 in, Chain Number C2160, Roller Diameter 1 1/8 in, Pitch 4 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1 1/4 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (ER-28)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.75 in OD (2BK50118)
- SPEEDAIRE O-Ring, TTRL10011G (TTRL10011G)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HCL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050D1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- TSUBAKI Chain Link, Single Strand, #160 (160 CONNECTING LINK)
- Tsubaki Chain Links