Shop All Chain Links
Tsubaki
Offset Roller Link, Double Pitch
Mfr # C2122HOL
Zoro # G2705297
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2122H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2122HOL
- Zoro # G2705297
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2122H |
Chain Link Overall Width | 2.24 in |
Chain Roller Dia. | 1.75 in |
Width Between Roller Link Plates (In.) | 1.000 |
Roller Link Plate Height (In.) | 1.370 |
Overall Width (In.) | 2.240 |
Outside Pin Dia. (In.) | 0.437 |
Width Between Roller Link Plates | 1.0 in |
Outside Pin Dia. | 0.437 in |
Pin Length | 2.24 in |
Roller Link Plate Height | 1.37 in |
Roller Dia. (In.) | 1.750 |
Length (In.) | 2.500 |
Pin Length (In.) | 2.240 |
ANSI Chain Size | C2122H |
Inside Pin Dia. | 0.437 in |
Inside Width | 1 in |
Chain Overall Width | 2 17/64 in |
Roller Diameter | 1 3/4 in |
Pin Outside Diameter | 7/16 in |
Plate Height | 1 23/64 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 17/64 in, Chain Number C2122, Roller Diameter 1 3/4 in, Pitch 3 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-050-S One-Piece Clamping Collar (1C-050-S)
- DAYTON AC Gearmotor, 45.0 in-lb Max. Torque, 26 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNF9)
- SEALED UNIT PARTS CO Supco Grease Fitting Kit (GFK1)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY P101100, Suction Strainer, 125 micron, Outside-In (MF0062090)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HPCL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- TSUBAKI Connecting Roller Link, Standard (80NEPCL)
- TRITAN Riveted Chain, Single Strand, Offset Link (60-1SS OSL)
- Tsubaki Chain Links