Shop All Chain Links
Tsubaki
Offset Roller Link, Double Pitch
Mfr # C2120HOL
Zoro # G3283515
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2120H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2120HOL
- Zoro # G3283515
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2120H |
Chain Link Overall Width | 2.24 in |
Chain Roller Dia. | 0.875 in |
Outside Pin Dia. (In.) | 0.437 |
Roller Dia. (In.) | 0.875 |
ANSI Chain Size | C2120H |
Width Between Roller Link Plates (In.) | 1.000 |
Inside Pin Dia. | 0.437 in |
Pin Length | 2.24 in |
Roller Link Plate Height | 1.37 in |
Overall Width (In.) | 2.240 |
Length (In.) | 2.500 |
Roller Link Plate Height (In.) | 1.370 |
Outside Pin Dia. | 0.437 in |
Width Between Roller Link Plates | 1.0 in |
Pin Length (In.) | 2.240 |
Pin Outside Diameter | 7/16 in |
Inside Width | 1 in |
Plate Height | 1 23/64 in |
Chain Overall Width | 2 17/64 in |
Roller Diameter | 7/8 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 17/64 in, Chain Number C2120, Roller Diameter 7/8 in, Pitch 3 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 608ZZ, 600 Series Single Row Deep Groove Ball Bearing (608ZZ)
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 3/4'' Bore - Die Cast (5160034)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EP121412)
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HLD3CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- BAILEY Connector Links for Double Strand: 40-2CL Chain Size (131588)
- Tsubaki Chain Links