Shop All Chain Links
Tsubaki
Offset Roller Link, Double Pitch
Mfr # C2102HOL
Zoro # G1318983
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2102H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2102HOL
- Zoro # G1318983
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2102H |
Chain Link Overall Width | 1.81 in |
Chain Roller Dia. | 1.562 in |
Roller Link Plate Height (In.) | 1.150 |
Outside Pin Dia. (In.) | 0.375 |
Width Between Roller Link Plates | 0.75 in |
Roller Dia. (In.) | 1.562 |
Width Between Roller Link Plates (In.) | 0.750 |
Pin Length (In.) | 1.810 |
Outside Pin Dia. | 0.375 in |
Length (In.) | 2.500 |
Inside Pin Dia. | 0.375 in |
Overall Width (In.) | 1.810 |
Pin Length | 1.81 in |
Roller Link Plate Height | 1.15 in |
ANSI Chain Size | C2102H |
Inside Width | 3/4 in |
Plate Height | 1 1/8 in |
Roller Diameter | 1 35/64 in |
Chain Overall Width | 1 53/64 in |
Pin Outside Diameter | 0.375 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 53/64 in, Chain Number C2102, Roller Diameter 1 35/64 in, Pitch 2 1/2 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 3/4 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type (954-04002)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-220 (VF4S-220)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 37.7 in L Outside (4L380R)
- ZORO SELECT Motor, 3 Ph, 2 HP, 1725,208-230/460, 56H, ODP (4YU40)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Link Connecting #180 2-1/4In 5.673In Cs, 180-2CL (180-2CL)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050D1CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- Tsubaki Chains & Chain Sprockets