Shop All Chain Links
Tsubaki
Offset Roller Link, Double Pitch
Mfr # C2082HOL
Zoro # G1826885
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2082H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2082HOL
- Zoro # G1826885
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 1.125 in |
Roller Link Plate Height (In.) | 0.906 |
Pin Length | 1.543 in |
Pin Length (In.) | 1.543 |
Inside Pin Dia. | 0.312 in |
Roller Dia. (In.) | 1.125 |
Outside Pin Dia. | 0.312 in |
ANSI Chain Size | C2082H |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.906 in |
Overall Width (In.) | 1.543 |
Width Between Roller Link Plates (In.) | 0.625 |
Width Between Roller Link Plates | 0.625 in |
Length (In.) | 2.000 |
Inside Width | 5/8 in |
Chain Overall Width | 1 35/64 in |
Plate Height | 29/32 in |
Pin Outside Diameter | 5/16 in |
Roller Diameter | 1 1/8 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 35/64 in, Chain Number C2082, Roller Diameter 1 1/8 in, Pitch 2 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5678)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5206070)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (GOR03850-15-53-G)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 OL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- DAYTON Ind Link Single Strand Roller (2YED4)
- Tsubaki Chains & Chain Sprockets