Shop All Chain Links
Tsubaki
Offset Roller Link, Double Pitch
Mfr # C2080HNEPOL
Zoro # G0627252
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Coated Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HNEPOL
- Zoro # G0627252
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Width Between Roller Link Plates | 0.625 in |
Pin Length | 1.543 in |
Length (In.) | 2.000 |
Width Between Roller Link Plates (In.) | 0.625 |
ANSI Chain Size | C2080H |
Roller Link Plate Height | 0.906 in |
Inside Pin Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.906 |
Roller Dia. (In.) | 0.625 |
Pin Length (In.) | 1.543 |
Outside Pin Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.312 |
Overall Width (In.) | 1.543 |
Plate Height | 29/32 in |
Chain Overall Width | 1 35/64 in |
Pin Outside Diameter | 5/16 in |
Inside Width | 5/8 in |
Roller Diameter | 5/8 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 35/64 in, Chain Number C2080, Roller Diameter 5/8 in, Finish Coated, Pitch 2 in, Link Type Offset, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 5/16 in, Pitch Type Double Pitch, Plate Height 29/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 322L100 (322L100)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-7/16 In (ER-39)
- THRIVE Shearglide 905 Cutting Oil 55 Gal Drum (455237)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (205KDD)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- TSUBAKI Link Ofs #180 2-1/4In 3.075In 0.687In Cs, 180OL (180OL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050D3CL)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- Tsubaki Chain Links