Shop All Chain Links
Tsubaki
Offset Roller Link, Double Pitch
Mfr # C2062HOL
Zoro # G2024522
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2062H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2062HOL
- Zoro # G2024522
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2062H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.875 in |
Length (In.) | 1.500 |
Outside Pin Dia. | 0.234 in |
Width Between Roller Link Plates (In.) | 0.500 |
Inside Pin Dia. | 0.234 in |
Roller Link Plate Height | 0.677 in |
Pin Length (In.) | 1.225 |
ANSI Chain Size | C2062H |
Outside Pin Dia. (In.) | 0.234 |
Overall Width (In.) | 1.225 |
Roller Link Plate Height (In.) | 0.677 |
Width Between Roller Link Plates | 0.5 in |
Roller Dia. (In.) | 0.875 |
Pin Length | 1.225 in |
Chain Overall Width | 1 7/32 in |
Inside Width | 1/2 in |
Plate Height | 43/64 in |
Pin Outside Diameter | 15/64 in |
Roller Diameter | 7/8 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/32 in, Chain Number C2062, Roller Diameter 7/8 in, Pitch 1 1/2 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L190, Sint Iron, 1-3/4" (L190134)
- ZEP 120 lb Drum Green (312142)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- FAFNIR Wide Inner Ring Insert Bearings, #G1108KRRB (G1108KRRB)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (35D3CL)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- Tsubaki Chain Links