Shop All Chain Links
Tsubaki
Offset Roller Link, Double Pitch
Mfr # C2060HNEPOL
Zoro # G2061656
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Coated Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060HNEPOL
- Zoro # G2061656
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
ANSI Chain Size | C2060H |
Roller Dia. (In.) | 0.469 |
Inside Pin Dia. | 0.234 in |
Roller Link Plate Height | 0.677 in |
Overall Width (In.) | 1.225 |
Width Between Roller Link Plates (In.) | 0.500 |
Pin Length (In.) | 1.225 |
Width Between Roller Link Plates | 0.5 in |
Outside Pin Dia. (In.) | 0.234 |
Outside Pin Dia. | 0.234 in |
Roller Link Plate Height (In.) | 0.677 |
Pin Length | 1.225 in |
Length (In.) | 1.500 |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 15/64 in |
Inside Width | 1/2 in |
Plate Height | 43/64 in |
Chain Overall Width | 1 7/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/32 in, Chain Number C2060, Roller Diameter 15/32 in, Finish Coated, Pitch 1 1/2 in, Link Type Offset, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Pitch Type Double Pitch, Plate Height 43/64 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive Universal Joint (49-66-6724)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexMNPT (KQ2L05-35AS)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D220)
- BROWNING FHP CI F/B Sheaves, #AK44X3/4 KWY 3/16X3/32 (AK44X3/4 KWY 3/16X3/32)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60A1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050D3CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 OL)
- Tsubaki Chains & Chain Sprockets