Shop All Chain Links
Tsubaki
Offset Roller Link, British Standard
Mfr # RS16BOL
Zoro # G2593586
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type British Standard
- Industry Chain Size RS16B
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # RS16BOL
- Zoro # G2593586
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | RS16B |
Chain Link Overall Width | 1.488 in |
Chain Roller Dia. | 0.625 in |
Width Between Roller Link Plates (In.) | 0.670 |
Roller Dia. (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.827 |
Pin Length (In.) | 1.488 |
Overall Width (In.) | 1.488 |
Roller Link Plate Height | 0.827 in |
Length (In.) | 1.000 |
Outside Pin Dia. (In.) | 0.326 |
ANSI Chain Size | RS16B |
Inside Pin Dia. | 0.326 in |
Pin Length | 1.488 in |
Width Between Roller Link Plates | 0.67 in |
Outside Pin Dia. | 0.326 in |
Pin Outside Diameter | 21/64 in |
Chain Overall Width | 1 31/64 in |
Inside Width | 43/64 in |
Plate Height | 53/64 in |
Roller Diameter | 5/8 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 31/64 in, Chain Number 16B, Roller Diameter 5/8 in, Pitch 1 in, Link Type Offset, Number of Strands 1, Features Flat Shape Link Plate, Heavy Series No, Inside Width 43/64 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 21/64 in, Plate Height 53/64 in, Plate Thickness 0.125 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SPU-422 TiN Coated Carbide Insert (6022-2422)
- MRC CartrIDge Brgs, #205SZZC (205SZZC)
- INGERSOLL-RAND Coolant Filter Element (39907175)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HLD3CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Offset Roller Link, Heavy Series (80HOL)
- TSUBAKI Roller Link, A-2 Attachment (C2060HA2RL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50K1CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- Tsubaki Chain Links