Shop All Chain Links
Tsubaki
Offset Roller Chain Link#60SS, PK5
Mfr # 60SS O/L
Zoro # G2923471
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60SS O/L
- Zoro # G2923471
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
ANSI Chain Size | 60SS |
Inside Pin Dia. | 0.234 in |
Chain Overall Width | 1 3/32 in |
Roller Diameter | 15/32 in |
Inside Width | 1/2 in |
Pin Outside Diameter | 15/64 in |
Plate Height | 23/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 3/32 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Offset, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 1/2 in, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -270 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 23/32 in, Plate Thickness 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL PushOn QC Btn Hd Tip Coupler 90D CS ZC (H84480)
- FESTO Swivel Flange SNCL-25 (SNCL-25)
- SMC 3/8" Tube 316 SS Bulkhead Union (KQG2E11-00)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (35D3CL)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2050A1CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 OFFSET LINK)
- NMC Plastic Chain, 2"x100Ft, Blue (PC2B100)
- Tsubaki Chain Links