Shop All Chain Links
Tsubaki
Offset Roller Chain Link#60NP, PK5
Mfr # 60NP O/L
Zoro # G1956997
original price:
$74.45
10% off
new price: $66.99
/pk 5, $13.40/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60NP O/L
- Zoro # G1956997
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Inside Pin Dia. | 0.234 in |
ANSI Chain Size | 60NP |
Plate Height | 39/64 in, 23/32 in |
Pin Outside Diameter | 15/64 in |
Inside Width | 1/2 in |
Chain Overall Width | 1 3/32 in |
Roller Diameter | 15/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/32 in, Chain Number 60, Roller Diameter 15/32 in, Finish Nickel Plated, Pitch 3/4 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 1/2 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 39/64 in, 23/32 in, Plate Thickness 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, 380-480V (9001KP5R9)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX315)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FPX (6900-06-06)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Plug (900599-10S)
- TSUBAKI Link Connecting #180 2-1/4In 5.673In Cs, 180-2CL (180-2CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40LSK1CL)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TSUBAKI Offset Link, Hollow Pin, PK5 (60HPOL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (50NPA1CL)
- Tsubaki Chains & Chain Sprockets