Shop All Chain Links
Tsubaki
Offset Roller Chain Link#60AS, PK5
Mfr # 60AS O/L
Zoro # G2511591
product price: $113.99
/pk 5, $22.80/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60AS O/L
- Zoro # G2511591
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Overall Width (In.) | 1.087 |
Roller Dia. (In.) | 0.469 |
Width Between Roller Link Plates | 0.5 in |
ANSI Chain Size | 60AS |
Width Between Roller Link Plates (In.) | 0.500 |
Inside Pin Dia. | 0.234 in |
Chain Overall Width | 1 3/32 in |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 15/64 in |
Plate Height | 23/32 in |
Inside Width | 1/2 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 3/32 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 1/2 in, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 23/32 in, Plate Thickness 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- DIXON Wilkerson High Flow Regulator, R40, 2" (R40-0CR)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (2MDT1)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050D3CL)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- TSUBAKI Offset Roller Chain Link#40NP, PK5 (40NP O/L)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HLD3CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- Tsubaki Chain Links