Shop All Chain Links
Tsubaki
Offset Roller Chain Link#50SS, PK5
Mfr # 50SS O/L
Zoro # G1356616
product price: $75.15
/pk 5, $15.03/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 50
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50SS O/L
- Zoro # G1356616
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
ANSI Chain Size | 50SS |
Inside Pin Dia. | 0.2 in |
Roller Diameter | 25/64 in |
Plate Height | 19/32 in |
Pin Outside Diameter | 13/64 in |
Chain Overall Width | 7/8 in |
Inside Width | 3/8 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 7/8 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Offset, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 3/8 in, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -270 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 19/32 in, Plate Thickness 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, Male Thread, 1/8"MPT, Brass (22-2B)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- NSK Tapered Roller Metric Type (32007X)
- LDI INDUSTRIES Precision Metering System, Oil, 4 Feed (PMP540-04)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS12BCL)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (35CUCL)
- DAYTON Ind Link Single Strand Offset (2YED3)
- Tsubaki Chains & Chain Sprockets