Shop All Chain Links
Tsubaki
Offset Roller Chain Link#50NP, PK5
Mfr # 50NP O/L
Zoro # G2882957
original price:
$77.89
10% off
new price: $69.59
/pk 5, $13.92/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 50
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50NP O/L
- Zoro # G2882957
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Inside Pin Dia. | 0.2 in |
ANSI Chain Size | 50NP |
Plate Height | 33/64 in, 19/32 in |
Pin Outside Diameter | 13/64 in |
Inside Width | 3/8 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 7/8 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number 50, Roller Diameter 25/64 in, Finish Nickel Plated, Pitch 5/8 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 33/64 in, 19/32 in, Plate Thickness 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Dust Cap, 1/2", Push On, Vinyl (PPDC4HK)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 182T Frame (6K313)
- LEGACY HOSE ZILLA WHIP 1/2"x4' 3/8"NPT SWIVEL (LMHFZ1204YW3S)
- PUC PERFECT UNION CO. LTD-TAICHUNG Global Industrial Misting Kit For 36in-42in Outdoor Drum Fans (293162)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2050A2CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 RL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- Tsubaki Chains & Chain Sprockets