Shop All Chain Links
Tsubaki
Offset Roller Chain Link#40NP, PK5
Mfr # 40NP O/L
Zoro # G0429536
original price:
$52.29
7% off
new price: $48.55
/pk 5, $9.71/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40NP O/L
- Zoro # G0429536
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
ANSI Chain Size | 40NP |
Inside Pin Dia. | 0.156 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 23/32 in |
Plate Height | 13/32 in, 15/32 in |
Pin Outside Diameter | 5/32 in |
Inside Width | 5/16 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 40, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Plate Height 13/32 in, 15/32 in, Plate Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Spindle B0406, 1/pk (B0406)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1152)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-1/2 In. (FCR-2-1/2)
- SEED SLIK Lubricant, 20 lb., Pail, Gray (SLIKBLEND-20#)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- TSUBAKI Link Ofs #180 2-1/4In 3.075In 0.687In Cs, 180OL (180OL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40D1CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- TSUBAKI Roller Link, A-2 Attachment (C2050A2RL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (50-1NP OSL)
- Tsubaki Chains & Chain Sprockets