Shop All Chain Links
Tsubaki
Offset Roller Chain Link#40AS, PK5
Mfr # 40SS O/L
Zoro # G0749953
original price:
$64.00
5% off
new price: $60.25
/pk 5, $12.05/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40SS O/L
- Zoro # G0749953
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Overall Width (In.) | 0.717 |
Inside Pin Dia. | 0.156 in |
ANSI Chain Size | 40AS |
Roller Dia. (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Width Between Roller Link Plates (In.) | 0.312 |
Inside Width | 5/16 in |
Plate Height | 15/32 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 23/32 in |
Pin Outside Diameter | 5/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 23/32 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 5/16 in, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -270 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 67 Inch Long x 3 Ribs - 3/3VX670 (3R3VX670)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 10mm Bore Dia., 26mm Outside Dia., 8mm Width (6000 ZZNR/C3 PRX)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB36 (D60CTB36)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040D3CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60ASSK1CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- TSUBAKI Roller Link, Double Pitch (C2162HRL)
- LINKBELT Link-Belt Roller Chain Connecting Link, 60 Chain, 3/4 in Pitch, 0.23 in Pin Dia, Steel (R602SCLSFPK)
- Tsubaki Chains & Chain Sprockets