Shop All Chain Links
Tsubaki
Offset Link, Hollow Pin, PK5
Mfr # 60HPOL
Zoro # G0821992
product price: $64.29
/pk 5, $12.86/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60HPOL
- Zoro # G0821992
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Roller Dia. (In.) | 0.469 |
Pin Length | 1.055 in |
Length (In.) | 0.750 |
Bushing Dia. (In.) | 0.469 |
Overall Width (In.) | 1.087 |
ANSI Chain Size | 60 |
Width Between Roller Link Plates (In.) | 0.500 |
Outside Pin Dia. | 0.33 in |
Width Between Roller Link Plates | 0.5 in |
Inside Pin Dia. | 0.33 in |
Bushing Dia. | 0.469 in |
Roller Link Plate Height (In.) | 0.713 |
Roller Link Plate Height | 0.713 in |
Outside Pin Dia. (In.) | 0.330 |
Pin Length (In.) | 1.055 |
Roller Diameter | 15/32 in |
Chain Overall Width | 1 1/16 in |
Pin Outside Diameter | 21/64 in |
Inside Width | 1/2 in |
Plate Height | 23/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 1/16 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Offset, Number of Strands 1, Features Cross Rod Use Without Disconnecting Chain, Heavy Series No, Inside Width 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- ARO Economair Seal Kit, RK2440-14 (RK2440-14)
- DIXON Air King Hose, End, 1" (GAM11)
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (3M994)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 CONNECTING LINK)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (35D1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60-2K1CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (60-1SS OSL)
- Tsubaki Chains & Chain Sprockets